Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P2056935-M14

  • Zoro # G2898353


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
220.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2056935-M14
Zoro #
G2898353
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
220.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
20.00mm
Tap Thread Size
M14-2.00
Drill Bit Size
12.00mm
75% Thread Drill Size
12.00mm
Shank Length
29.00 mm
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Thread Size
M14x2
Square Size
9.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN376 XL
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Thread Pitch
2.00mm
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Limit
D5, D6
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Tap Shank Standard
DIN
Spiral Direction
Right Hand
List Number
P2056935
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 220 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.