Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P21519-M6X0.5

  • Zoro # G2900191


product price: $51.99
/ea

Key Features

Overall Length
81.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21519-M6X0.5
Zoro #
G2900191
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-0.50
Square Size
4.90mm
Shank Length
50.00 mm
Drill Bit Size
5.50mm
Thread Size
M6x0.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Primary Material Application
Steel
Spiral Direction
Right Hand
Thread Limit
D3, D4
Helix Angle
45 Degrees
Measurement System
Metric
Thread Pitch
0.50mm
Thread Standard
Metric Fine
Extended Neck
Yes
Features
For Long Chipping Materials
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Number of Pieces
1
List Number
P21519

Description

Spiral Flute Tap, Thread Size M6x0.5, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, Thread Limit D3/D4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.