Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P21519-M8X1

  • Zoro # G2900289


product price: $62.45
/ea

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21519-M8X1
Zoro #
G2900289
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.00
Square Size
6.20mm
Shank Length
55.00 mm
Thread Size
M8x1
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00mm
55% Thread Drill Size
7.25 mm
Drill Bit Size
7.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Primary Material Application
Steel
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Features
For Long Chipping Materials
Thread Limit
D4, D5
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Pitch
1.00mm
Number of Pieces
1
List Number
P21519

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.