Spiral Flute Tap Plug, 3 Flutes
Mfr # P215599-EGM10X1
Zoro # G2900243
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P215599-EGM10X1
Zoro #
G2900243
UPC #
-
Country of Origin
India
Dimensions
Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
13.00mm
Tap Thread Size
M10-1.00
Pitch Diameter Limit
6HMOD
75% Thread Drill Size
9.00 mm
Square Size
7.00 mm
Shank Length
27.00 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
55% Thread Drill Size
9.25 mm
Description
Screw Thread Insert STI Tap, Thread Size M10x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.