Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3 Flutes

  • Mfr # P215599-EGM8X1

  • Zoro # G2900307


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Overall Length
92.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P215599-EGM8X1
Zoro #
G2900307
UPC #
-
Country of Origin
India

Dimensions

Overall Length
92.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.00
Pitch Diameter Limit
6HMOD
Thread Size
M8x1
55% Thread Drill Size
7.25 mm
65% Thread Drill Size
9/32 in
Shank Length
23.00 mm
75% Thread Drill Size
7.00 mm
Square Size
5.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 40 435
Tap Thread Type
Metric Fine
List Number
P215599
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Pitch
1.00mm
Primary Material Application
Steel
Measurement System
Metric
Thread Standard
EGMF
Class of Fit
6HMOD
Features
For Long-Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
6HMOD
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.