Spiral Flute Tap, Plug 3 Flutes
Mfr # P2156905-M10X1
Zoro # G2900237
product price: $93.19
/ea
Free Shipping & Returns
Key Features
Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2156905-M10X1
Zoro #
G2900237
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
91.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
12.00mm
Tap Thread Size
M10-1.00
65% Thread Drill Size
23/64 in
Drill Bit Size
9.00mm
Square Size
5.50mm
75% Thread Drill Size
9.00mm
Thread Size
M10x1
55% Thread Drill Size
9.25 mm
Shank Length
78.00 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size 9.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.