Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P2156905-M8X1

  • Zoro # G2900453


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2156905-M8X1
Zoro #
G2900453
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.00
55% Thread Drill Size
7.25 mm
75% Thread Drill Size
7.00mm
Drill Bit Size
7.00mm
65% Thread Drill Size
9/32 in
Thread Size
M8x1
Shank Length
78.00 mm
Square Size
4.90mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Finish
TiN
Thread Direction
Right Hand
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Pitch
1.00mm
Secondary Material Application ISO Code
N, O
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Limit
D4, D5
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Thread Standard
Metric Fine
Measurement System
Metric
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 374
Number of Pieces
1
List Number
P2156905

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.