Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P22509-UNC3

  • Zoro # G2901451


product price: $46.65
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22509-UNC3
Zoro #
G2901451
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-3/8"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
3/16"
Tap Thread Size
#3-48
Thread Size
#3-48
Drill Bit Size
0.0830 in
55% Thread Drill Size
2.12 mm
75% Thread Drill Size
2.00mm
Square Size
2.10mm
Shank Length
37.50 mm
65% Thread Drill Size
#46
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 2184-1
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Class of Fit
2B
Helix Angle
45 Degrees
Thread Limit
H1, H2
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Extended Neck
Yes
Thread Standard
UNC
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Threads per Inch
48
Measurement System
Pipe
List Number
P22509
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 2.00mm, Thread Limit H1/H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.