Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P225099-EGUNC6

  • Zoro # G2901497


product price: $43.55
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P225099-EGUNC6
Zoro #
G2901497
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
5/16"
Pitch Diameter Limit
3B
Tap Thread Size
#6-32
55% Thread Drill Size
#32
Square Size
4.90 mm
75% Thread Drill Size
#36
Thread Size
#6-32
Shank Length
45.00 mm
65% Thread Drill Size
#34

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Uncoated
List Number
P225099
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Standard
UNC
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Class of Fit
3B
Primary Material Application
Steel
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Pipe
Shank Type - Machining
Straight
Thread Limit
H2
Secondary Material Application ISO Code
N, O
Features
For Long-Chipping Materials
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, Tap Chamfer Plug, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.