Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P22519-UNC3

  • Zoro # G2901479


product price: $46.65
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22519-UNC3
Zoro #
G2901479
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-3/8"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
3/16"
Tap Thread Size
#3-48
Square Size
2.10mm
75% Thread Drill Size
2.00mm
Shank Length
37.50 mm
65% Thread Drill Size
#46
Drill Bit Size
0.0830 in
55% Thread Drill Size
2.12 mm
Thread Size
#3-48
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Thread Standard
UNC
Spiral Direction
Right Hand
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Thread Limit
H2, H3
Threads per Inch
48
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Helix Angle
45 Degrees
Tap Shank Standard
DIN 2184-1
Primary Material Application
Steel
Number of Pieces
1
List Number
P22519

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 2.00mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.