Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P22519-UNC3/8

  • Zoro # G2901442


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22519-UNC3/8
Zoro #
G2901442
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Shank Length
61.00 mm
Drill Bit Size
0.3150 in
65% Thread Drill Size
P
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Square Size
8.00mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application
Steel
Class of Fit
2B
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Threads per Inch
16
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Thread Limit
H4, H5
List Number
P22519
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 5/16 in, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.