Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3 Flutes

  • Mfr # P235099-EGUNF6

  • Zoro # G2902431


product price: $47.95
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P235099-EGUNF6
Zoro #
G2902431
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
5/16"
Tap Thread Size
#6-40
Pitch Diameter Limit
3B
55% Thread Drill Size
#31
65% Thread Drill Size
#32
Shank Length
45.00 mm
Square Size
4.90 mm
75% Thread Drill Size
#33
Thread Size
#6-40

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Finish
Uncoated
Thread Direction
Right Hand
Number of Pieces
1
List Number
P235099
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Threads per Inch
40
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Class of Fit
3B
Thread Limit
H2
Thread Standard
EGUNF
Measurement System
Pipe
Primary Material Application
Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Features
For Long-Chipping Materials
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-40, EGUNF, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.