Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P235099-EGUNF8

  • Zoro # G2902492


product price: $51.59
/ea

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P235099-EGUNF8
Zoro #
G2902492
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/8"
Pitch Diameter Limit
3B
Tap Thread Size
#8-36
55% Thread Drill Size
#27
65% Thread Drill Size
9/64 in
Square Size
4.90 mm
Thread Size
#8-36
Shank Length
50.00 mm
75% Thread Drill Size
#29

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
P235099
Tap Thread Type
UNF
Standards
DIN 2184-1
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Primary Material Application
Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Thread Standard
EGUNF
Features
For Long-Chipping Materials
Material Grade - Machining
Vanadium High Speed Steel
Threads per Inch
36
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Shank Type - Machining
Straight
Thread Limit
H2
Primary Material Application ISO Code
P
Class of Fit
3B
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-36, EGUNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.