Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P23519-UNF12

  • Zoro # G2902459


product price: $46.45
/ea

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23519-UNF12
Zoro #
G2902459
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
3/8"
Tap Thread Size
#12-28
Shank Length
50.00 mm
65% Thread Drill Size
#13
Drill Bit Size
0.1810 in
75% Thread Drill Size
4.60mm
Square Size
4.90mm
Thread Size
#12-28
55% Thread Drill Size
#12
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNF
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Spiral Direction
Right Hand
Thread Standard
UNF
Thread Limit
H3, H4
Threads per Inch
28
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Extended Neck
Yes
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Features
For Long Chipping Materials
Measurement System
Pipe
Secondary Material Application ISO Code
N, O
Number of Pieces
1
List Number
P23519

Description

Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 4.60mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.