Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P23519-UNF2

  • Zoro # G2902510


product price: $53.15
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23519-UNF2
Zoro #
G2902510
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-13/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
3/16"
Tap Thread Size
#2-64
Square Size
2.10mm
65% Thread Drill Size
#49
75% Thread Drill Size
1.80mm
Thread Size
#2-64
55% Thread Drill Size
1.87 mm
Drill Bit Size
0.0730 in
Shank Length
33.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Class of Fit
2B
Thread Standard
UNF
Threads per Inch
64
Extended Neck
Yes
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Thread Limit
H2, H3
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Number of Pieces
1
List Number
P23519

Description

Spiral Flute Tap, Thread Size #2-64, UNF, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size 1.80mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.