Spiral Flute Tap, Plug 3 Flutes
Mfr # P23519-UNF3
Zoro # G2902580
product price: $51.39
/eaKey Features
Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P23519-UNF3
Zoro #
G2902580
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
3/16"
Tap Thread Size
#3-56
Shank Length
37.50 mm
75% Thread Drill Size
#46
65% Thread Drill Size
2.13 mm
Drill Bit Size
0.0850 in
55% Thread Drill Size
#44
Thread Size
#3-56
Square Size
2.10mm
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size #3-56, UNF, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Thread Length 4 mm, 75 Percent Thread Drill Size #46, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.