Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P23519-UNF5

  • Zoro # G2902632


product price: $46.45
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23519-UNF5
Zoro #
G2902632
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
1/4"
Tap Thread Size
#5-44
55% Thread Drill Size
2.95 mm
Drill Bit Size
0.1060 in
Thread Size
#5-44
65% Thread Drill Size
2.92 mm
75% Thread Drill Size
#33
Shank Length
38.00 mm
Square Size
2.70mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNF
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Limit
H2, H3
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application
Steel
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Features
For Long Chipping Materials
Thread Standard
UNF
Secondary Material Application ISO Code
N, O
Threads per Inch
44
List Number
P23519
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #5-44, UNF, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Thread Length 6 mm, 75 Percent Thread Drill Size #33, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.