Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3 Flutes

  • Mfr # P235599-EGUNF3/8

  • Zoro # G2902617


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P235599-EGUNF3/8
Zoro #
G2902617
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-15/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
3B
Shank Length
23.00 mm
55% Thread Drill Size
11/32 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
Square Size
6.20 mm
65% Thread Drill Size
R

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Number of Pieces
1
Standards
DIN 2184-1
Tap Thread Type
UNF
List Number
P235599
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Threads per Inch
24
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Thread Limit
H3
Class of Fit
3B
Features
For Long-Chipping Materials
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Thread Standard
EGUNF
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, EGUNF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.