Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P23569-UNF3/8

  • Zoro # G2902921


product price: $74.95
/ea

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23569-UNF3/8
Zoro #
G2902921
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-24
Shank Length
85.00 mm
Thread Size
3/8"-24
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50mm
Drill Bit Size
0.3350 in
Square Size
5.50mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Class of Fit
2B
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H3, H4
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
24
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
List Number
P23569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.