Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P2356905-UNF3/8

  • Zoro # G2902790


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2356905-UNF3/8
Zoro #
G2902790
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
9/16"
Tap Thread Size
3/8"-24
Thread Size
3/8"-24
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
Square Size
5.50mm
Shank Length
23.00 mm
75% Thread Drill Size
8.50mm
Drill Bit Size
0.3350 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Thread Type
UNF
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur Xpert P
Measurement System
Fractional Inch
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Primary Material Application
Steel
Spiral Direction
Right Hand
Thread Limit
H3, H4
Class of Fit
2B
Secondary Material Application ISO Code
N, O
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Number of Pieces
1
List Number
P2356905

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.