Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P235692-UNEF1/4

  • Zoro # G2902702


product price: $56.59
/ea

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P235692-UNEF1/4
Zoro #
G2902702
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-32
Thread Size
1/4"-32
Shank Length
70.00 mm
Square Size
3.40mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNEF
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Class of Fit
2B
Threads per Inch
32
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Thread Limit
2B
Primary Material Application
Steel
Thread Standard
UNEF
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
List Number
P235692
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-32, UNEF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.