Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P28519-BSW1/4

  • Zoro # G2903518


product price: $50.55
/ea

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28519-BSW1/4
Zoro #
G2903518
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
Drill Bit Size
0.2240 in
55% Thread Drill Size
#3
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Shank Length
1 31/32 in
Square Size
0.2170 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
BSW
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Threads per Inch
20
Thread Limit
Medium
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Thread Standard
BSW
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
List Number
P28519
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, BSW, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit Medium, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.