Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # P28519-BSW1/8

  • Zoro # G2903621


product price: $44.29
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28519-BSW1/8
Zoro #
G2903621
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
1/8"
Thread Length
1/4"
Tap Thread Size
1/8"-40
Drill Bit Size
0.1120 in
Thread Size
1/8"-40
Shank Length
1 15/32 in
Square Size
0.1060 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Finish
Uncoated
Tap Thread Type
BSW
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Primary Material Application ISO Code
P
Thread Limit
Medium
Thread Standard
BSW
Measurement System
Fractional Inch
Primary Material Application
Steel
Tap Shank Standard
DIN 2184-1
Threads per Inch
40
Extended Neck
Yes
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Number of Pieces
1
List Number
P28519

Description

Spiral Flute Tap, Thread Size 1/8 In.-40, BSW, Overall Length 2 13/64 in, High Speed Steel, Bright (Uncoated), Thread Length 15/64 in, Thread Limit Medium, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.