Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # S2051302-M10

  • Zoro # G2904041


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051302-M10
Zoro #
G2904041
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
16.00mm
Tap Thread Size
M10-1.50
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Shank Length
61.00 mm
Square Size
8.00mm
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.50mm
75% Thread Drill Size
8.50mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Hard Lube
Tap Thread Type
Metric
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Thread Standard
Metric Coarse
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Extended Neck
Yes
Secondary Material Application ISO Code
N, O, S
Thread Pitch
1.50mm
Thread Limit
6HX
Helix Angle
40 Degrees
List Number
S2051302
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, THL, Thread Length 16 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.