Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # S2051302-M4

  • Zoro # G2904032


product price: $54.85
/ea

Key Features

Overall Length
71.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051302-M4
Zoro #
G2904032
UPC #
-
Country of Origin
India

Dimensions

Overall Length
71.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
Shank Length
55.20 mm
75% Thread Drill Size
3.30mm
Drill Bit Size
3.30mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Square Size
4.90mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Spiral Direction
Right Hand
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
N, O, S
Features
For Long Chipping Materials
Shank Type - Machining
Weldon Flat
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, P
Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
0.70mm
Thread Standard
Metric Coarse
Thread Limit
6HX
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Number of Pieces
1
List Number
S2051302

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, THL, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.