Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # S2051305-M2.5

  • Zoro # G2904190


product price: $59.85
/ea

Key Features

Overall Length
71.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051305-M2.5
Zoro #
G2904190
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
71.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
4.00mm
Tap Thread Size
M2.5-0.45
75% Thread Drill Size
#46
65% Thread Drill Size
2.10 mm
Square Size
4.90mm
55% Thread Drill Size
#44
Drill Bit Size
2.05mm
Shank Length
60.70 mm
Thread Size
M2.5x0.45
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN/Steam Oxide
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Thread Standard
Metric Coarse
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Thread Limit
6HX
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Helix Angle
40 Degrees
Measurement System
Metric
Material Grade - Machining
TIN/VAP
Secondary Material Application ISO Code
N, O, S
Spiral Direction
Right Hand
Thread Pitch
0.45mm
List Number
S2051305
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 70 mm, High Speed Steel, TiN/VAP, Thread Length 4.5 mm, 75 Percent Thread Drill Size #46, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.