Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # S2051305-M4

  • Zoro # G2904157


product price: $54.69
/ea

Key Features

Overall Length
71.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051305-M4
Zoro #
G2904157
UPC #
-
Country of Origin
India

Dimensions

Overall Length
71.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
7.00mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30mm
Square Size
4.90mm
Drill Bit Size
3.30mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Shank Length
55.20 mm
55% Thread Drill Size
3.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
TiN/Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
DIN 371
Thread Pitch
0.70mm
Thread Standard
Metric Coarse
Extended Neck
Yes
Features
For long-chipping materials, Rigid Tapping
Thread Limit
6HX
Shank Type - Machining
Weldon Flat
Coolant Fed
Coolant Through
Measurement System
Metric
Spiral Direction
Right Hand
Material Grade - Machining
TIN/VAP
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Secondary Material Application ISO Code
N, O, S
Helix Angle
40 Degrees
Number of Pieces
1
List Number
S2051305

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, TiN/VAP, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.