Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # S2051305-M5

  • Zoro # G2904218


product price: $53.89
/ea

Key Features

Overall Length
72.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051305-M5
Zoro #
G2904218
UPC #
-
Country of Origin
India

Dimensions

Overall Length
72.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.50mm
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20mm
Square Size
4.90mm
Drill Bit Size
4.20mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
Shank Length
49.30 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Finish
TiN/Steam Oxide
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Thread Standard
Metric Coarse
Thread Limit
6HX
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
N, O, S
Shank Type - Machining
Weldon Flat
Thread Pitch
0.80mm
Extended Neck
Yes
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
TIN/VAP
Coolant Fed
Coolant Through
Features
For long-chipping materials, Rigid Tapping
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Number of Pieces
1
List Number
S2051305

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiN/VAP, Thread Length 8.5 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.