Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # S2051312-M10

  • Zoro # G2904163


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2051312-M10
Zoro #
G2904163
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
16.00mm
Tap Thread Size
M10-1.50
Square Size
8.00mm
Drill Bit Size
8.50mm
55% Thread Drill Size
8.90 mm
Shank Length
61.00 mm
75% Thread Drill Size
8.50mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Thread Pitch
1.50mm
Shank Type - Machining
Weldon Flat
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
N, O, S
Helix Angle
40 Degrees
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Primary Material Application ISO Code
K, M, P
Number of Pieces
1
List Number
S2051312

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 16 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.