Spiral Flute Tap Plug, 3 Flutes
Mfr # S2056302-M12
Zoro # G2904522
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
112.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2056302-M12
Zoro #
G2904522
UPC #
-
Country of Origin
India
Dimensions
Overall Length
112.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
18.00mm
Tap Thread Size
M12-1.75
Drill Bit Size
10.20mm
Shank Length
68.00 mm
Square Size
9.00mm
75% Thread Drill Size
10.30mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, THL, Thread Length 18.5 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.