Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # S2056305-M14

  • Zoro # G2904233


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
14.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2056305-M14
Zoro #
G2904233
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
14.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
21.00mm
Tap Thread Size
M14-2.00
75% Thread Drill Size
12.00mm
Square Size
11.00mm
65% Thread Drill Size
31/64 in
Thread Size
M14x2
Shank Length
65.00 mm
55% Thread Drill Size
12.50 mm
Drill Bit Size
12.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiN/Steam Oxide
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Thread Standard
Metric Coarse
Measurement System
Metric
Tap Shank Standard
DIN 376
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Thread Pitch
2.00mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Weldon Flat
Material Grade - Machining
TIN/VAP
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
N, O, S
Thread Limit
6HX
Helix Angle
40 Degrees
List Number
S2056305
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, TiN/VAP, Thread Length 21 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.