Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # S2156305-M8X1

  • Zoro # G2904863


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2156305-M8X1
Zoro #
G2904863
UPC #
-
Country of Origin
India

Dimensions

Overall Length
91.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
10.00mm
Tap Thread Size
M8-1.00
75% Thread Drill Size
7.00mm
65% Thread Drill Size
9/32 in
Drill Bit Size
7.00mm
Thread Size
M8x1
55% Thread Drill Size
7.25 mm
Square Size
6.20mm
Shank Length
55.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Finish
TiN/Steam Oxide
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Prototex Synchrospeed
Tap Shank Standard
DIN 371
Material Grade - Machining
TIN/VAP
Shank Type - Machining
Weldon Flat
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Thread Standard
Metric Fine
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
N, O, S
Primary Material Application ISO Code
K, M, P
Thread Pitch
1.00mm
Features
For long-chipping materials, Rigid Tapping
Helix Angle
40 Degrees
Thread Limit
6HX
List Number
S2156305
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, TiN/VAP, Thread Length 10.5 mm, 75 Percent Thread Drill Size 7.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.