Spiral Flute Tap Plug, 3 Flutes
Mfr # TC115-M14-L0-WY80AA
Zoro # G2905268
product price: $51.39
/eaKey Features
Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC115-M14-L0-WY80AA
Zoro #
G2905268
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
20.00mm
Tap Thread Size
M14-2.00
Shank Length
29.00 mm
Thread Size
M14x2
Square Size
9.00mm
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00mm
55% Thread Drill Size
12.50 mm
Drill Bit Size
12.00mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.