Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # TC115-M3-C0-WY80FC

  • Zoro # G2905502


product price: $20.69
/ea

Key Features

Overall Length
57.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC115-M3-C0-WY80FC
Zoro #
G2905502
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
6.00mm
Tap Thread Size
M3-0.50
Shank Length
38.00 mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Drill Bit Size
2.50mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50mm
Square Size
2.70mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Perform
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Extended Neck
Yes
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
DIN 371
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
D3
Material Grade - Machining
WY80FC
Thread Pitch
0.50mm
Helix Angle
45 Degrees
List Number
TC115-M-C0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 56.00 mm, High Speed Steel, Vaporized, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.50mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.