Spiral Flute Tap Plug, 3 Flutes
Mfr # TC115-M8-C0-WY80AA
Zoro # G2905371
product price: $32.29
/eaKey Features
Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC115-M8-C0-WY80AA
Zoro #
G2905371
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
91.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
Thread Size
M8x1.25
Square Size
6.20mm
Drill Bit Size
6.80mm
65% Thread Drill Size
I
75% Thread Drill Size
H
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.