Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # TC115-UNC6-C0-WY80AA

  • Zoro # G2905627


product price: $23.89
/ea

Key Features

Overall Length
2-1/4"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC115-UNC6-C0-WY80AA
Zoro #
G2905627
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-1/4"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
1/4"
Tap Thread Size
#6-32
Drill Bit Size
0.1120 in
Shank Length
36.00 mm
55% Thread Drill Size
#32
Thread Size
#6-32
Square Size
3.00mm
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Perform
Measurement System
Pipe
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Tap Shank Standard
DIN 371
Extended Neck
Yes
Material Grade - Machining
WY80AA
Class of Fit
2B
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Primary Material Application ISO Code
K, M, P
Thread Limit
H3, H4
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Shank Type - Machining
Straight
List Number
TC115-UNC-C0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, TiN, Thread Length 6.5 mm, 75 Percent Thread Drill Size #36, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.