Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # TC120-M8-C1-WW60AG

  • Zoro # G2905563


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC120-M8-C1-WW60AG
Zoro #
G2905563
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
26.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Drill Bit Size
7.40mm
Square Size
6.20mm
Thread Size
M8x1.25
75% Thread Drill Size
H
Shank Length
55.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
TiN/Steam Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Supreme
Secondary Material Application ISO Code
N
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Metric
Tap Shank Standard
DIN 371
Extended Neck
Yes
Material Grade - Machining
WW60AG
Primary Material Application ISO Code
P
Thread Pitch
1.25mm
Thread Limit
6HX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
45 Degrees
Features
For Long Chipping Materials
Thread Standard
Metric Coarse
Primary Material Application
Steel
List Number
TC120-M-C1
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiN, Thread Length 26.5 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.