Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 3 Flutes

  • Mfr # TC122-M6-C0-WW60BC

  • Zoro # G2905837


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Overall Length
82.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC122-M6-C0-WW60BC
Zoro #
G2905837
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
15.00mm
Tap Thread Size
M6-1.00
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00mm
Square Size
4.90mm
Drill Bit Size
5.00mm
Shank Length
50.00 mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Supreme
Thread Limit
6HX
Spiral Direction
Right Hand
Measurement System
Metric
Material Grade - Machining
WW60BC
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Cast Iron
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
K
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Features
For Long Chipping Materials
Primary Material Application
Steel
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
TC122-M-C0

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.