Spiral Flute Tap, Plug 3 Flutes
Mfr # TC142-G1/8-L0-WY80FC
Zoro # G2905992
product price: $65.35
/eaKey Features
Overall Length
3-5/8
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC142-G1/8-L0-WY80FC
Zoro #
G2905992
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3-5/8
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/8"
Thread Length
1/2"
Tap Thread Size
1/8"-28
Thread Size
1/8"-28
Square Size
5.50mm
Drill Bit Size
0.3460 in
Shank Length
23.00 mm
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 90 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, Thread Limit Not Rated, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.