Spiral Flute Tap, Plug 3 Flutes
Mfr # TC142-M2.3-C0-WY80FC
Zoro # G2906117
product price: $73.75
/eaKey Features
Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC142-M2.3-C0-WY80FC
Zoro #
G2906117
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
46.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.3
Thread Length
4.00mm
Tap Thread Size
M2.3-0.40
Thread Size
M2.3x0.4
Shank Length
33.00 mm
Square Size
2.10mm
Drill Bit Size
1.85mm
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M2.3x0.4, Metric, Overall Length 45 mm, High Speed Steel, Black Oxide, Thread Length 4 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.