Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # TC142-M2.6-C0-WY80FC

  • Zoro # G2906220


product price: $61.35
/ea

Key Features

Overall Length
51.00mm
Tap Style
Spiral Flute
Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M2.6-C0-WY80FC
Zoro #
G2906220
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
51.00mm
Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.6
Thread Length
4.00mm
Tap Thread Size
M2.6-0.45
Thread Size
M2.6x0.45
Square Size
2.10mm
65% Thread Drill Size
2.22 mm
Shank Length
37.50 mm
Drill Bit Size
2.15mm
75% Thread Drill Size
2.16mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
Steam Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Supreme
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Secondary Material Application ISO Code
P
Primary Material Application
Stainless Steel
Thread Standard
Metric Coarse
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application
Steel
Thread Limit
6HX
Features
For Stainless Steels
Thread Pitch
0.45mm
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
M
Material Grade - Machining
WY80FC
Spiral Direction
Right Hand
Number of Pieces
1
List Number
TC142-M-C0

Description

Spiral Flute Tap, Thread Size M2.6x0.45, Metric, Overall Length 50 mm, High Speed Steel, Black Oxide, Thread Length 4 mm, 75 Percent Thread Drill Size 2.16mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.