Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # TC142-M8-C0-WW60RB

  • Zoro # G2906963


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M8-C0-WW60RB
Zoro #
G2906963
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
91.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
75% Thread Drill Size
H
65% Thread Drill Size
I
Shank Length
55.00 mm
55% Thread Drill Size
7.10 mm
Square Size
6.20mm
Drill Bit Size
6.80mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Series
Supreme
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Thread Standard
Metric Coarse
Thread Pitch
1.25mm
Measurement System
Metric
Material Grade - Machining
WW60RB
Thread Limit
6HX
Features
Wear Resistance
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Helix Angle
50 Degrees
Tap Shank Standard
DIN 371
Secondary Material Application
Steel
Number of Pieces
1
List Number
TC142-M-C0

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiAlN, Thread Length 12 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.