Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # M22513-UNC10

  • Zoro # G2518131


product price: $44.79
/ea

Key Features

Overall Length
2-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22513-UNC10
Zoro #
G2518131
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2-13/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
5/16"
Tap Thread Size
#10-24
Shank Length
45.00 mm
65% Thread Drill Size
#23
Drill Bit Size
0.1540 in
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Thread Size
#10-24
Square Size
4.90mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Standards
DIN 2184-1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Tap Shank Standard
DIN 2184-1
Primary Material Application
Stainless Steel
Measurement System
Pipe
Spiral Direction
Right Hand
Features
For Long Chipping Materials
Primary Material Application ISO Code
M
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
40 Degrees
Thread Standard
UNC
Secondary Material Application
Steel
Material Grade - Machining
VAP
Thread Limit
H3, H4
Number of Pieces
1
List Number
M22513

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 70 mm, High Speed Steel, Black Oxide, Thread Length 8 mm, 75 Percent Thread Drill Size #25, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.