Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # M2251305-UNC1/4

  • Zoro # G2518317


product price: $56.99
/ea

Key Features

Overall Length
3-1/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2251305-UNC1/4
Zoro #
G2518317
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
3/8"
Tap Thread Size
1/4"-20
Drill Bit Size
0.2010 in
55% Thread Drill Size
#3
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Square Size
5.50mm
Thread Size
1/4"-20
Shank Length
50.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
Tap Thread Type
UNC
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Threads per Inch
20
Secondary Material Application ISO Code
P
Class of Fit
2B
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Limit
H5, H6
Secondary Material Application
Steel
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Thread Standard
UNC
Primary Material Application
Stainless Steel
Number of Pieces
1
List Number
M2251305

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 80 mm, High Speed Steel, TiN, Thread Length 10 mm, 75 Percent Thread Drill Size #7, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.