Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # N205069-EGM8

  • Zoro # G2519559


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N205069-EGM8
Zoro #
G2519559
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
15.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6HMOD
Shank Length
61.00 mm
Thread Size
M8x1.25
65% Thread Drill Size
I
Square Size
8.00 mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
N205069
Number of Pieces
1
Tap Finish
Uncoated
Standards
DIN 40 435
Thread Direction
Right Hand
Tap Thread Type
EGM
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Spiral Direction
Right Hand
Class of Fit
6HMOD
Features
For Long-Chipping Materials
Thread Limit
6HMOD
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Thread Pitch
1.25mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
O, S
Primary Material Application ISO Code
N
Secondary Material Application
Composite, Nickel, Titanium
Measurement System
Metric
Material Grade - Machining
Vanadium High Speed Steel
Shank Type - Machining
Straight
Helix Angle
35 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M8x1.25, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.