Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # N205166-M7

  • Zoro # G2519671


product price: $63.95
/ea

Key Features

Overall Length
82.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N205166-M7
Zoro #
G2519671
UPC #
-
Country of Origin
India

Dimensions

Overall Length
82.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
10.00mm
Tap Thread Size
M7-1.00
55% Thread Drill Size
D
75% Thread Drill Size
6.00mm
Drill Bit Size
6.00mm
Square Size
5.50mm
Shank Length
50.00 mm
Thread Size
M7x1
65% Thread Drill Size
C
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Thread Pitch
1.00mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Extended Neck
Yes
Tap Shank Standard
DIN 371
Thread Limit
D4, D5
Secondary Material Application ISO Code
O, S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Helix Angle
35 Degrees
Primary Material Application ISO Code
N
Secondary Material Application
Composite, Nickel, Titanium
Spiral Direction
Right Hand
List Number
N205166
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 6.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.