Spiral Flute Tap, Plug, 3
Mfr # N205569-EGM12
Zoro # G2519787
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N205569-EGM12
Zoro #
G2519787
UPC #
-
Country of Origin
India
Dimensions
Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
20.00mm
Pitch Diameter Limit
6HMOD
Tap Thread Size
M12-1.75
Shank Length
29.00 mm
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
Square Size
9.00 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Description
Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.