Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # N20566-M12

  • Zoro # G2519750


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Overall Length
112.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20566-M12
Zoro #
G2519750
UPC #
-
Country of Origin
India

Dimensions

Overall Length
112.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
16.00mm
Tap Thread Size
M12-1.75
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Square Size
7.00mm
Shank Length
27.00 mm
75% Thread Drill Size
10.30mm
Thread Size
M12x1.75
Drill Bit Size
10.20mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Shank Type - Machining
Straight
Secondary Material Application
Composite, Nickel, Titanium
Secondary Material Application ISO Code
O, S
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 376
Thread Pitch
1.75mm
Primary Material Application ISO Code
N
Measurement System
Metric
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
D5, D6
Helix Angle
35 Degrees
Number of Pieces
1
List Number
N20566

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 16 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.