Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # P205099-EGM5

  • Zoro # G2522569


product price: $51.15
/ea

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P205099-EGM5
Zoro #
G2522569
UPC #
-
Country of Origin
India

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
10.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HMOD
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
Shank Length
50.00 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Square Size
4.90 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
EGM
Standards
DIN 40 435
List Number
P205099
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Primary Material Application
Steel
Features
For Long-Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Material Grade - Machining
Vanadium High Speed Steel
Spiral Direction
Right Hand
Thread Standard
Metric
Thread Pitch
0.80mm
Measurement System
Metric
Secondary Material Application ISO Code
N, O
Thread Limit
6HMOD
Class of Fit
6HMOD
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.