Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # P20519-M7

  • Zoro # G2523040


product price: $51.15
/ea

Key Features

Overall Length
82.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20519-M7
Zoro #
G2523040
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
10.00mm
Tap Thread Size
M7-1.00
65% Thread Drill Size
C
Thread Size
M7x1
Drill Bit Size
6.00mm
55% Thread Drill Size
D
75% Thread Drill Size
6.00mm
Shank Length
50.00 mm
Square Size
5.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Pitch
1.00mm
Tap Shank Standard
DIN 371
Thread Limit
D4, D5
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Features
For Long Chipping Materials
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Coarse
List Number
P20519
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 6.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.